- Metered Valve
- 21.4 in Overall Length
- 1/2 in Inlet Size
- 0.25 gpm Minimum Flow Rate
| Calibration Type | Factory Calibrated |
| Trigger Lock | Locking |
| Dispense Type | Preset |
| Operating Temperature [Max] | 125 °F |
| Inlet Thread Type | NPT |
| Compatible Material | Petroleum-Based Oil, Synthetic-Based Oil, Antifreeze |
| Flow Rate [Max] | 30283 cc/min, 8 gpm, 30.3 lpm |
| Meter Pressure Loss | 4.1 bar @ 6 gpm, 60 psi @ 6 gpm |
| Operating Temperature [Min] | -20 °F |
| Recommended Environment | Indoor/Outdoor |
| Metering Gun Weight | 5.2 lb |
| IP Rating | IP69K |
| Type | Electronic Metered Dispense Valve |
| Overall Width | 4.1 in, 103.5 mm |
| Meter Accuracy (%) | ±0.5 % |
| Fluid Inlet Thread Gender | Female |
| Outlet Size [Min] | 3/4 in, 19.05 mm |
| Storage Temperature [Max] | 185 ⁰F |
| Extension Type | Rigid |
| Outlet Thread Type | ORB |
| Series | 8 |
| Trigger Protection Type | Lock Off Button |
| Valve Type | Metered |
| Warranty | 5 Years Structural Components, 3 Years Electronics, 1 Year Wear Parts |
| Inlet Size | 1/2 in, 12.7 mm |
| Nozzle Type | Manual |
| Display Type | Electronic |
| Working Pressure [Max] | 102 bar, 1500 psi |
| Meter Technology | Oval Gear |
| Fluid Outlet Thread Gender | Female |
| Overall Length | 21.4 in, 544 mm |
| Overall Height [Min] | 7.2 in, 183 mm |
| Totalizer [Max] | 19999 |
| Flow Rate [Min] | 0.25 gpm |
| Weight | 6.2 LB |
| EAN or UPC | 769946175783 |

