- Metered Valve
- 30.7 in Overall Length
- 3/4 in Inlet Size
- 0.25 gpm Minimum Flow Rate
| Trigger Protection Type | Lock Off Button |
| Meter Accuracy (%) | ±0.5 % |
| Outlet Thread Type | ORB |
| Dispense Type | Preset |
| Nozzle Type | Manual |
| Working Pressure [Max] | 102 bar, 1500 psi |
| Trigger Lock | Locking |
| Display Type | Electronic |
| Fluid Outlet Thread Gender | Female |
| Warranty | 5 Years Structural Components, 3 Years Electronics, 1 Year Wear Parts |
| Metering Gun Weight | 5.2 lb |
| Recommended Environment | Indoor/Outdoor |
| Overall Width | 4.1 in, 103.5 mm |
| Operating Temperature [Min] | -20 °F |
| Calibration Type | Factory Calibrated |
| Valve Type | Metered |
| Fluid Inlet Thread Gender | Female |
| IP Rating | IP69K |
| Flow Rate [Max] | 75708 cc/min, 20 gpm, 75.7 lpm |
| Operating Temperature [Max] | 125 °F |
| Extension Type | Flexible |
| Overall Height [Min] | 7.2 in, 183 mm |
| Compatible Material | Petroleum-Based Oil, Synthetic-Based Oil, Antifreeze |
| Inlet Thread Type | NPT |
| Series | 20 |
| Outlet Size [Min] | 3/4 in, 19.05 mm |
| Flow Rate [Min] | 0.25 gpm |
| Storage Temperature [Max] | 185 ⁰F |
| Meter Technology | Oval Gear |
| Meter Pressure Loss | 10.3 bar @ 12 gpm, 150 psi @ 12 gpm |
| Type | Electronic Metered Dispense Valve |
| Inlet Size | 3/4 in, 19.05 mm |
| Overall Length | 30.7 in, 780 mm |
| Totalizer [Max] | 19999 |
| Weight | 6.48 LB |
| EAN or UPC | 769946175905 |

