- 1/4 in Air Inlet Size
- 1 in Fluid Inlet Size
- 0.75 in Fluid Outlet Size
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 in |
| Fluid Inlet Thread Type | NPT |
| Continuous Cycle Rate [Max] | 170 CPM |
| Pump Ratio | 1:1 |
| Series | 100 |
| Type | Pneumatic Piston Pump |
| Compatible Material | ATF, Gear Lube, Oil |
| Fluid Outlet Thread Gender | Female |
| Sound Pressure Level | 73.2 dB(A) |
| Fluid Outlet Size | 0.75 in |
| Working Pressure [Max] | 150 psi |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Female |
| Power Type | Pneumatic |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 769946494334 |

