- Piston Pump
| Series | S340e |
| Type | Electric Piston Pump |
| Working Pressure [Max] | 41 bar, 600 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652772217 |
| Series | S340e |
| Type | Electric Piston Pump |
| Working Pressure [Max] | 41 bar, 600 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652772217 |