- Tip Extension Series
| Series | Tip Extension |
| Working Pressure [Max] | 279 bar, 4050 psi |
| Overall Length | 10 in |
| Type | Spray Gun Tip Extension |
| Weight | 0.365 LB |
| EAN or UPC | 633955912021 |
| Series | Tip Extension |
| Working Pressure [Max] | 279 bar, 4050 psi |
| Overall Length | 10 in |
| Type | Spray Gun Tip Extension |
| Weight | 0.365 LB |
| EAN or UPC | 633955912021 |