- Filter Kit
| Overall Depth | 0.375 in, 9525 mm |
| Mesh Size | 60 |
| Type | Filter Kit |
| No. of Pieces | 1 |
| Overall Width | 0.375 in, 9525 mm |
| Overall Height [Min] | 4 in, 101.6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955911994 |
| Overall Depth | 0.375 in, 9525 mm |
| Mesh Size | 60 |
| Type | Filter Kit |
| No. of Pieces | 1 |
| Overall Width | 0.375 in, 9525 mm |
| Overall Height [Min] | 4 in, 101.6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955911994 |