- 1 1/4 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Type | Back Pressure Regulator |
| Working Pressure [Max] | 21 bar, 300 psi |
| Compatible Material | Catalyst, Waterborne |
| Regulated Pressure [Max] | 17.2 bar, 250 psi |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Regulated Pressure [Min] | 1.7 bar, 25 psi |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1-1/4 in, 31.75 mm |
| Viscosity [Max] | 1000 cP |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Outlet Thread Type | NPT |
| Inlet Size | 1 1/4 in, 31.75 mm |
| Flow Rate [Max] | 20 gpm, 75.7 lpm |
| Weight | 13.6 LB |
| EAN or UPC | 633955205727 |

