- 1 in Plunger Size
| Plunger Material | Chromex Coated |
| Fluid Inlet Thread Gender | Male |
| Sound Pressure Level [Max] | 70 dB(A) |
| Working Pressure [Max] | 26 bar, 380 psi |
| Seal Material | FFKM |
| Fluid Outlet Thread Gender | Female |
| Voltage | 12 VDC |
| Series | DA |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 0.5 in, 1.27 mm |
| Fluid Outlet Type | NPT |
| Type | Electric Chemical Pump |
| Plunger Size | 1 in |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Inlet Thread Type | NPT |
| Plunger Rod Coating | Chromex |
| Weight | 60.0 LB |
| EAN or UPC | 755652793427 |

