- 3/4 in Plunger Size
| Type | Electric Chemical Pump |
| Series | DA |
| Sound Pressure Level [Max] | 70 dB(A) |
| Fluid Inlet Thread Gender | Male |
| Plunger Material | Ceramic Coated |
| Fluid Outlet Thread Type | NPT |
| Voltage | 24 VDC |
| Fluid Outlet Size | 0.25 in, 0.635 mm |
| Plunger Size | 3/4 in |
| Seal Material | FFKM |
| Fluid Inlet Thread Type | NPT |
| Working Pressure [Max] | 41 bar, 600 psi |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 0.75 in, 19.05 mm |
| Plunger Rod Coating | Ceramic |
| Weight | 0.0 LB |
| EAN or UPC | 755652793632 |

