- 0.739 in Inner Diameter
| No. of Pieces | 1 |
| I.D. | 0.739 in, 18.8 mm |
| Type | O-Ring |
| O.D. | 0.879 in, 22.3 mm |
| Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 755652277118 |
| No. of Pieces | 1 |
| I.D. | 0.739 in, 18.8 mm |
| Type | O-Ring |
| O.D. | 0.879 in, 22.3 mm |
| Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 755652277118 |