Skip to content Skip to navigation menu
Graco556419

556419

Steel Male, Female NPT Run Tee
Item #115586262
  • Steel Material
  • Male, Female Thread Gender
  • NPT Thread
Graco556419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Male, Female Thread Gender
  • NPT Thread
Type Tee
Material Steel
Style Run
Finish Zinc
Weight 0.0 LB
EAN or UPC 633955660977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison