Skip to content Skip to navigation menu
Graco556420

556420

Steel Male, Female NPTF Run Tee
Item #100432523
  • Steel Material
  • Male, Female Thread Gender
  • NPTF Thread
Graco556420
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Male, Female Thread Gender
  • NPTF Thread
Type Tee
Material Steel
Finish Zinc
Style Run
Weight 0.0 LB
EAN or UPC 633955371675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison