- Steel Material
- Plug Type
| Connection Type | Threaded |
| Thread Type | BSPP |
| Material | Steel |
| Type | Plug |
| Fits Dia. | 0.25 in, 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955458338 |
| Connection Type | Threaded |
| Thread Type | BSPP |
| Material | Steel |
| Type | Plug |
| Fits Dia. | 0.25 in, 6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955458338 |