- Tube End, Threaded Connection
| Material | Brass |
| Working Pressure [Max] | 21 bar, 300 psi |
| Connection Type | Tube End, Threaded |
| Inch/Metric | Inch |
| Type | Elbow |
| Angle | 90 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 633955366619 |
| Material | Brass |
| Working Pressure [Max] | 21 bar, 300 psi |
| Connection Type | Tube End, Threaded |
| Inch/Metric | Inch |
| Type | Elbow |
| Angle | 90 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 633955366619 |