- Tube End, Threaded Connection
| Thread Type | NPT |
| Material | Brass |
| Compatible Material | Oil, Grease |
| Connection Type | Tube End, Threaded |
| Thread Gender | Male |
| Type | Elbow |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955183766 |
| Thread Type | NPT |
| Material | Brass |
| Compatible Material | Oil, Grease |
| Connection Type | Tube End, Threaded |
| Thread Gender | Male |
| Type | Elbow |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955183766 |