- Tube End, Threaded Connection
| Connection Type | Tube End, Threaded |
| Thread Gender | Female |
| Type | Elbow |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955198364 |
| Connection Type | Tube End, Threaded |
| Thread Gender | Female |
| Type | Elbow |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955198364 |