- Tube End, Threaded Connection
| Type | Elbow |
| Connection Type | Tube End, Threaded |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955452428 |
| Type | Elbow |
| Connection Type | Tube End, Threaded |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955452428 |