- Threaded Connection
| Inch/Metric | Inch |
| Angle | 45 degrees |
| Thread Gender | Female |
| Finish | Zinc, Nickel |
| Connection Type | Threaded |
| Material | Steel |
| Style | Street |
| Type | Elbow |
| Thread Type | NPT |
| Weight | 0.05 LB |
| EAN or UPC | 633955240070 |
| Inch/Metric | Inch |
| Angle | 45 degrees |
| Thread Gender | Female |
| Finish | Zinc, Nickel |
| Connection Type | Threaded |
| Material | Steel |
| Style | Street |
| Type | Elbow |
| Thread Type | NPT |
| Weight | 0.05 LB |
| EAN or UPC | 633955240070 |