- Rupture Disk
| No. of Pieces | 1 |
| Type | Rupture Disk |
| Working Pressure [Max] | 255 bar, 3700 psi |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955245693 |
| No. of Pieces | 1 |
| Type | Rupture Disk |
| Working Pressure [Max] | 255 bar, 3700 psi |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955245693 |