- Rupture Disk
| Working Pressure [Max] | 379 bar, 5500 psi |
| No. of Pieces | 1 |
| Type | Rupture Disk |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 633955245976 |
| Working Pressure [Max] | 379 bar, 5500 psi |
| No. of Pieces | 1 |
| Type | Rupture Disk |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 633955245976 |