- Rupture Disk
| Type | Rupture Disk |
| No. of Pieces | 25 |
| Color | Aluminum |
| Working Pressure [Max] | 162 bar, 2350 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955342583 |
| Type | Rupture Disk |
| No. of Pieces | 25 |
| Color | Aluminum |
| Working Pressure [Max] | 162 bar, 2350 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955342583 |