- Rupture Disk
| No. of Pieces | 1 |
| Working Pressure [Max] | 81 bar, 1175 psi |
| Color | Green |
| Type | Rupture Disk |
| Weight | 0.0 LB |
| EAN or UPC | 633955342644 |
| No. of Pieces | 1 |
| Working Pressure [Max] | 81 bar, 1175 psi |
| Color | Green |
| Type | Rupture Disk |
| Weight | 0.0 LB |
| EAN or UPC | 633955342644 |