- Rupture Disk
| Working Pressure [Max] | 121 bar, 1750 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Color | Red |
| Weight | 0.05 LB |
| EAN or UPC | 633955342651 |
| Working Pressure [Max] | 121 bar, 1750 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Color | Red |
| Weight | 0.05 LB |
| EAN or UPC | 633955342651 |