- Rupture Disk
| No. of Pieces | 6 |
| Color | Aluminum |
| Working Pressure [Max] | 162 bar, 2350 psi |
| Type | Rupture Disk |
| Weight | 0.02 LB |
| EAN or UPC | 633955342668 |
| No. of Pieces | 6 |
| Color | Aluminum |
| Working Pressure [Max] | 162 bar, 2350 psi |
| Type | Rupture Disk |
| Weight | 0.02 LB |
| EAN or UPC | 633955342668 |