- Rupture Disk
| Color | Blue |
| Working Pressure [Max] | 203 bar, 2950 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Weight | 0.001 LB |
| EAN or UPC | 633955342699 |
| Color | Blue |
| Working Pressure [Max] | 203 bar, 2950 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Weight | 0.001 LB |
| EAN or UPC | 633955342699 |