- Threaded Connection
| Type | Elbow |
| Thread Type | NPT |
| Material | Steel |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Finish | Zinc |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955318687 |
| Type | Elbow |
| Thread Type | NPT |
| Material | Steel |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Finish | Zinc |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955318687 |