- Stainless Steel Material
| Overall Height [Min] | 0.226 in, 5.74 mm |
| Type | Hex Nut |
| Overall Width | 0.438 in, 11.125 mm |
| Series | MXP |
| I.D. | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Nut Type | Hex |
| Weight | 0.0 LB |
| EAN or UPC | 633955539419 |
| Overall Height [Min] | 0.226 in, 5.74 mm |
| Type | Hex Nut |
| Overall Width | 0.438 in, 11.125 mm |
| Series | MXP |
| I.D. | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Nut Type | Hex |
| Weight | 0.0 LB |
| EAN or UPC | 633955539419 |