- Threaded Connection
| Inch/Metric | Inch |
| Thread Type | NPTF |
| Thread Gender | Male, Female |
| Material | Steel |
| Type | Elbow |
| Style | Street |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955328297 |
| Inch/Metric | Inch |
| Thread Type | NPTF |
| Thread Gender | Male, Female |
| Material | Steel |
| Type | Elbow |
| Style | Street |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955328297 |