- Threaded Connection
| Thread Type | NPT |
| Connection Type | Threaded |
| Inch/Metric | Inch |
| Angle | 45 degrees |
| Style | Street |
| Thread Gender | Female |
| Type | Elbow |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955328334 |
| Thread Type | NPT |
| Connection Type | Threaded |
| Inch/Metric | Inch |
| Angle | 45 degrees |
| Style | Street |
| Thread Gender | Female |
| Type | Elbow |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955328334 |