- Threaded Connection
| Inch/Metric | Inch |
| Finish | Zinc |
| Connection Type | Threaded |
| Material | Carbon Steel |
| Type | Elbow |
| Thread Type | NPSF |
| Weight | 0.0 LB |
| EAN or UPC | 633955422469 |
| Inch/Metric | Inch |
| Finish | Zinc |
| Connection Type | Threaded |
| Material | Carbon Steel |
| Type | Elbow |
| Thread Type | NPSF |
| Weight | 0.0 LB |
| EAN or UPC | 633955422469 |