- 3/8 in Inlet Size
| Inlet Size | 3/8 in, 9.525 mm |
| Series | MX |
| Inlet Thread Type | NPT |
| Type | Inlet Block |
| Weight | 0.0 LB |
| EAN or UPC | 633955345973 |
| Inlet Size | 3/8 in, 9.525 mm |
| Series | MX |
| Inlet Thread Type | NPT |
| Type | Inlet Block |
| Weight | 0.0 LB |
| EAN or UPC | 633955345973 |