- 1/4 in Inlet Size
| Inlet Thread Type | NPSF |
| Series | MHH |
| Type | Inlet Block |
| Inlet Size | 1/4 in, 6.35 mm |
| Weight | 4.0 LB |
| EAN or UPC | 633955328433 |
| Inlet Thread Type | NPSF |
| Series | MHH |
| Type | Inlet Block |
| Inlet Size | 1/4 in, 6.35 mm |
| Weight | 4.0 LB |
| EAN or UPC | 633955328433 |