- Bracket
| Overall Width | 3.75 in, 95.25 mm |
| Overall Length | 1.625 in, 41 mm |
| Overall Height [Min] | 4.906 in, 124.612 mm |
| Type | Bracket |
| Weight | 0.0 LB |
| EAN or UPC | 633955366480 |
| Overall Width | 3.75 in, 95.25 mm |
| Overall Length | 1.625 in, 41 mm |
| Overall Height [Min] | 4.906 in, 124.612 mm |
| Type | Bracket |
| Weight | 0.0 LB |
| EAN or UPC | 633955366480 |