- Nylon Material
| Inch/Metric | Inch |
| Type | Fluid Tube |
| Working Pressure [Max] | 26.25 bar, 375 psi |
| Overall Length | 60 ft, 18 m |
| Material | Nylon |
| Color | Black |
| Compatible Material | Oil, Grease |
| I.D. | 0.2 in, 5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955328532 |
| Inch/Metric | Inch |
| Type | Fluid Tube |
| Working Pressure [Max] | 26.25 bar, 375 psi |
| Overall Length | 60 ft, 18 m |
| Material | Nylon |
| Color | Black |
| Compatible Material | Oil, Grease |
| I.D. | 0.2 in, 5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955328532 |