- Carbon Steel Material
| Type | Divider Valve |
| Compatible Material | Oil, Grease |
| Cycle Rate [Max] | 200 CPM |
| Outlet Thread Type | NPSF |
| Material | Carbon Steel |
| No. of Outlets | 1 |
| Operating Temperature [Max] | 200 °F |
| Outlet Thread Gender | Female |
| NLGI Grade | #2 |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Series | MX |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Working Pressure [Min] | 200 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955346871 |

