- Carbon Steel Material
| Cycle Rate [Max] | 185 CPM |
| Working Pressure [Min] | 200 psi |
| Type | Divider Valve |
| Outlet Thread Gender | Female |
| Material | Carbon Steel |
| Series | MGO |
| Outlet Thread Type | SAE ORB |
| No. of Outlets | 1 |
| Outlet Size [Min] | 7/8 in |
| Working Pressure [Max] | 413.7 bar, 6000 psi |
| NLGI Grade | #2 |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955347304 |

