- Carbon Steel Material
| No. of Outlets | 2 |
| Working Pressure [Max] | 413 bar, 6000 psi |
| Compatible Material | Oil, Grease |
| Outlet Thread Gender | Female |
| NLGI Grade | #2 |
| Outlet Thread Type | SAE ORB |
| Cycle Rate [Max] | 180 CPM |
| Material | Carbon Steel |
| Type | Divider Valve |
| Series | MGO |
| Working Pressure [Min] | 200 psi |
| Outlet Size [Min] | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955347311 |

