- Carbon Steel Material
| Type | Divider Valve |
| Cycle Rate [Max] | 200 CPM |
| Compatible Material | Oil, Grease |
| Series | MSP |
| Working Pressure [Min] | 14 bar, 200 psi |
| NLGI Grade | #2 |
| Material | Carbon Steel |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Operating Temperature [Max] | 350 °F |
| No. of Outlets | 1 |
| Weight | 0.82 LB |
| EAN or UPC | 633955347939 |

