- Carbon Steel Material
| NLGI Grade | #2 |
| Type | Divider Valve |
| Working Pressure [Min] | 200 psi |
| Series | MXP |
| Compatible Material | Oil, Grease |
| Cycle Rate [Max] | 200 CPM |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Operating Temperature [Max] | 350 °F |
| Material | Carbon Steel |
| No. of Outlets | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 633955348554 |

