- 1/4 in Air Inlet Size
| Cycle Rate [Max] | 60 CPM |
| Type | Pneumatic Piston Pump |
| Fluid Output Pressure [Max] | 100 bar, 1450 psi |
| Power Type | Pneumatic |
| Material | Steel |
| Air Inlet Thread Type | NPSF |
| Compatible Material | Oil, Grease |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 206.8 bar, 3000 psi |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Air Inlet Pressure [Min] | 40 psi |
| Weight | 6.5 LB |
| EAN or UPC | 633955348707 |

