- 1/4 in Air Inlet Size
- 0.25 in Fluid Outlet Size
| Cycle Rate [Max] | 30 CPM |
| Compatible Material | Oil, Grease |
| Fluid Outlet Type | NPSF |
| Air Inlet Thread Type | NPSF |
| Air Inlet Pressure [Max] | 9.65 bar, 140 psi |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Power Type | Pneumatic |
| Fluid Output Pressure [Max] | 207 bar, 3000 psi |
| Overall Depth | 6.94 in, 176 mm |
| Fluid Outlet Thread Type | NPSF |
| Series | 100 |
| Compatible Metering Device | Series Progressive |
| Material | Aluminum |
| Working Pressure [Max] | 206.8 bar, 3000 psi |
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Fill Inlet Pressure [Max] | 34.5 bar, 500 psi |
| Overall Height [Min] | 5.69 in, 145 mm |
| NLGI Grade | #2 |
| Air Inlet Pressure [Min] | 60 psi |
| Type | Pneumatic Piston Pump |
| Overall Width | 12.83 in, 326 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955348745 |

