- Solid State
| Storage Temperature [Max] | 185 ⁰F |
| Overall Width | 2.5 in, 63.5 mm |
| Storage Temperature [Min] | -67 °F |
| Operating Temperature [Max] | 131 °F |
| Overall Length | 4.06 in, 103 mm |
| Type | Solid State |
| Overall Height [Min] | 3.15 in, 80.01 mm |
| Current [Max] | 3 A |
| Frequency | 50/60 Hz |
| Power Source | AC |
| Weight | 0.94 LB |
| EAN or UPC | 633955348882 |

