- Grease Reservoir
| Type | Grease Reservoir |
| Reservoir Shape | Cylindrical |
| Material | Plastic |
| Compatible Material | Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955330276 |
| Type | Grease Reservoir |
| Reservoir Shape | Cylindrical |
| Material | Plastic |
| Compatible Material | Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955330276 |