- 100 psi Maximum Working Pressure
- 1/8 in Inlet Size
| Inlet Thread Type | NPTF |
| No. of Balls | Single |
| Compatible Material | Oil, Grease |
| Outlet Thread Type | NPSF |
| Ball Material | Viton |
| Cracking Pressure [Max] | 2.41 bar, 35 psi |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Size | 1/8 in, 3.175 mm |
| Body Material | Steel |
| Working Pressure [Max] | 7 bar, 100 psi |
| Type | Check Valve |
| Weight | 0.0 LB |
| EAN or UPC | 633955360631 |

