- 3500 psi Maximum Working Pressure
- 9/16 in Inlet Size
| Outlet Size [Min] | 9/16 in, 14.288 mm |
| Body Material | Stainless Steel |
| Inlet Size | 9/16 in, 14.288 mm |
| Inlet Thread Type | SAE |
| Ball Material | Steel |
| No. of Balls | Single |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Material | Oil, Grease |
| Type | Check Valve |
| Cracking Pressure [Max] | 2.41 bar, 35 psi |
| Outlet Thread Type | SAE |
| Weight | 0.0 LB |
| EAN or UPC | 633955330801 |

