- 5000 psi Maximum Working Pressure
- 1/4 in Inlet Size
| Working Pressure [Max] | 345 bar, 5000 psi |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Size | 1/4 in, 6.35 mm |
| Ball Material | Steel |
| Body Material | Steel |
| Compatible Material | Oil, Grease |
| No. of Balls | Single |
| Inlet Thread Type | BSPP |
| Cracking Pressure [Max] | 2.41 bar, 35 psi |
| Type | Check Valve |
| Outlet Thread Type | BSPP |
| Weight | 0.0 LB |
| EAN or UPC | 633955366299 |

