- 3000 psi Maximum Working Pressure
- 1/4 in Inlet Size
| Compatible Material | Oil, Grease |
| Cracking Pressure [Max] | 7 bar, 100 psi |
| Outlet Thread Type | NPT |
| Ball Material | Brass |
| Type | Check Valve |
| Outlet Thread Gender | Male |
| No. of Balls | Double |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Thread Gender | Female |
| Body Material | Brass |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Inlet Size | 1/4 in, 6.35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955339989 |

