- 3000 psi Maximum Working Pressure
- 1/8 in Inlet Size
| Body Material | Brass |
| Type | Check Valve |
| Outlet Thread Type | NPT |
| Inlet Size | 1/8 in, 3.175 mm |
| Ball Material | Brass |
| No. of Balls | Double |
| Outlet Thread Gender | Male |
| Compatible Material | Oil, Grease |
| Cracking Pressure [Max] | 7 bar, 100 psi |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955339996 |

