- 7500 psi Maximum Working Pressure
- 1/4 in Inlet Size
| Body Material | Stainless Steel |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Type | Check Valve |
| Inlet Size | 1/4 in, 6.35 mm |
| Ball Material | Viton |
| Inlet Thread Type | NPSF |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Cracking Pressure [Max] | 3.45 bar, 50 psi |
| Outlet Thread Type | NPSF |
| Compatible Material | Oil, Grease |
| No. of Balls | Double |
| Weight | 0.0 LB |
| EAN or UPC | 633955353756 |

