- Broken Line Indicator Kit
| Working Pressure [Max] | 103 bar, 1500 psi |
| Thread Type | NPTF |
| Compatible Material | Oil, Grease |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955330856 |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Thread Type | NPTF |
| Compatible Material | Oil, Grease |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955330856 |